Beli magnetic drill machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BDS Pipe Drilling and Tap MachineDeskripsi:PipeMAB 525STRONG GRIP ON PIPES & CURVED SURFACESPipe Drilling + Tapping Machine With Special Magnetic SystemPowerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.atribut:
- Core Drilling (mm): 50
- Thread Cutting (mm): ≤ Ø 20
- Voltage (V): AC 230-110/125
- Max. Core Drill Cutting Depth (mm): 40
- Core Drill Max. Ø HSS/TCT (mm): 50
- Countersinking (mm): ≤ Ø 50
- Gear 2 Range (rpm): 180-580
- Gear Range 1 (rpm): 70-280
- Magnet Dimensions (mm): 191x266x88
- Motor Output Power (W): 1600
- Reaming (mm): ≤ Ø 20
- Spindletaper: MT 3
- Stroke (mm): 160
- Twist Drill (mm): ≤ Ø 20
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- NITTO Portable Magnetic Drilling Machine (Bor Magnet Portabel)Deskripsi:Content Set:Carrying case = 1 box ; Feed handle = 1 ; Charger = 1 pc ; Battery = 1 pc ; Pilot pin A1 = 1 pc ; Oiler = 1 pc ; Tube 4 x 7 x 1000 = 1 pc ; Hexagon socket wrench 4 = 1 pc ; Hex socket set screw rod tip 8 x 28 = 1 pc ; Cutting oil 0.5L = 1 can ; Belt lashing = 1 pc ; Wrench 14 = 1 pc ; Wrench 7 x 9 = 1 pcatribut:
- Capacity (Ah): 2.5
- Charger Input Power (V): AC100 (50/60Hz)
- Charging Time (minute): 25
- Magnet Dimensions (mm): 65x145
- Maximum Drilling Capacity (mm): 27
- Maximum Magnetic Force (n): 5500
- Maximum Plate Thickness (mm): 25
- No Load Rotation Speed (rpm): 820
- Position Adjustment Range (mm): Front/back/left/right 10
- Power Supply (V): 36
- Stroke (mm): 40
- Voltage (V): DC36
- MILWAUKEE Magnetic Drilling Machine (Mesin Bor Magnet Baterai)atribut:
- Available Battery Packs: M18B2 JP, M18B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP
- Available Chargers: M18 DFC JP, M12-18FC JP, M12-18SC JP
- Content Set: Drill chuck
- Magnetic Force (Maximum) (kN): 8.89
- Maximum Broach (mm): (depth) 50 (diameter) 38
- Maximum Diameter (mm): cutter 38, drill 13
- Maximum Drilling Capacity (mm): 38
- Maximum Magnetic Force (n): 8890
- Maximum Plate Thickness (mm): 50
- No Load Rotation Speed (rpm): 400
- Power Supply Voltage (V): 18
- Rotation Speed (at No Load) (rpm): 400/690
- Rotation Speed (rpm): (low speed) 0-400 (High speed) 0-690
- Solid Bit Drill (mm): 13
- Spindle Receiver Size (mm): 19
- Stroke (mm): 146
- BDS Mesin Bor MagnetDeskripsi:Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
- Rotabroach TCT CutterDeskripsi:• Raptor TCT cutters are harder and able to resist higher temperatures resulting in less wear, providing a longer tool life when comparing against competitor products.• Super micro-grain carbide tips for the toughest of materials.• The special Rotabroach™ 3 tooth geometry provides even tooth loading for a smooth and vibration free cut.
- NITTO KOHKI Portable Magnetic Base Drilling MachineDeskripsi:Standard Accessories• Pilot Pin 0625 / 0650 / 0825 / 0850 : 1 pc• Chain Ass'y : 1 set• Chip Breaker : 1 pc.• Side handle ass'y : 1 set• 3mm / 5mm Hex socket screw key : 1 pc• 8mm x 10mm spanner : 1 pc• Guard ass'y : 1 setatribut:
- Power Consumption Rated (W): 950
- Hole Diameter (mm): 12-55
- Plate Thickness (mm): 9-75
- Magnetic Holding Power (kgf): 1020
- Dimensions (mm): 296x86x506
- No Load Speed (rpm): 520
- Power Source (V AC): 220-240
- BOSCH Magnetic Drill (Mesin Bor Magnetik)atribut:
- K3L License: Yes
- YEONG YIH Vertical Air Tapping Machine (Mesin Taping)atribut:
- Air Pressure (kg): 6 to 8
- BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)Deskripsi:The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.atribut:
- Voltage (V): 230
- KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Deskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- Rotabroach Low Profile Magnetic Drillatribut:
- Cutter Capacity (mm): 50
- Depth of Cut (mm): 50
- Height (mm): 179
- Length (mm): 334
- Magnet Adhesion (N): 10000
- Magnet Size (mm): 192 x 82
- Motor (V): 110/220
- Motor Power (W): 1200
- No Load Speed (rpm): 250 - 500
- Stroke (mm): 62
- Width (mm): 100
- BDS Mesin Bor Magnet OtomatisDeskripsi:The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
Daftar Harga magnetic drill machine Terbaru October 2026
| BDS Pipe Drilling and Tap Machine | Rp72.999.900 |
| Dongcheng Corded Magnetic Drill (Mesin Bor Magnet) | Rp2.999.900 |
| METABO Magnetic Drill (Mesin Bor Magnet) | Rp39.999.900 |
| DEWALT 2 Speed Magnetic Drill Press | Rp18.999.900 |
| NITTO Portable Magnetic Drilling Machine (Bor Magnet Portabel) | Rp66.999.900 |
| DEWALT Magnetic Drill Press (Mesin Bor Magnetik) | Rp18.999.900 |
| RYU Magnetic Drill (Mesin Bor Magnetik) | Rp4.799.900 |
| MILWAUKEE Magnetic Drilling Machine (Mesin Bor Magnet Baterai) | Rp59.999.900 |
| BDS Mesin Bor Magnet | Rp26.999.900 |
| NITTO KOHKI Atraace Drill (Mesin Bor Magnetik) | Rp38.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/j7P103444691-1.jpg)
/bmP103564418-1.jpg)

/l7P111782763-1.jpg)
/1eP104802050-4.jpg)
/1vP102174067-2.jpg)
/hcP111771624-1.jpg)

/P102836363-1.jpg)


/P102836512-1.jpg)
/f8P106651548-1.jpg)
/0wP111145032-1.jpg)
/46P105288150-1.jpg)

/lyP101516790-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)